72 x 48 in. Air Bath Drop-In Bathtub with Center Drain in White

You last purchased this on
 
Hydro Systems

Jennifer 72 x 48 in. Air Bath Drop-In Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydro Systems

Jennifer 72 x 48 in. Air Bath Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #HJEN7248ATOWHI
  • Item #4212887
  • Manufacturer Part #JEN7248ATO-WHI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rectangle shaped drop-in with side center drain
  • Built in armrests and tiered lip
  • Manufactured with high-quality acrylic
  • Made in the U.S.A
  • Extra thick reinforced fiberglass
  • Soaking Tub only bath therapy type
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Basin Depth:
21-1/2 in
Basin Length:
41 in
Basin Width:
26 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
90 gal
Collection:
Jennifer
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
21-1/2 in
Drain Included:
Yes
Drain Location:
Center
GSA Approved:
No
Height:
23 in
Horsepower:
2-1/4 hp
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Length:
72 in
Material:
Plastic, Reinforced Fiberglass
Material Type:
Acrylic
NSF Certified:
No
Number of Jets:
8
Overall Height:
23 in
Overall Length:
72 in
Overall Width:
48 in
Pump Location:
Reversible
Shape:
Rectangular
Size:
72 in x 48 in
UL Listed:
Yes
Volts:
120V
Width:
48 in
cUPC Certified:
No