Hydro Systems Kayla 74 x 42 in. Rectangle Whirlpool Bathtub with Rear Drain in White

HKAY7442AWPWHI

Manufacturer Part #: KAY7442AWP-WHI

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manufactured with high-quality acrylic
  • Rectangle tub with side center drain
  • Includes cable waste and overflow
  • Includes 8 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A

SPECIFICATIONS

ADA Compliant
No
AMP
20
Bathtub Shape
Rectangle
Capacity
80 gal
Collection
Kayla
Depth
19-1/2 in
Drain Location
Center
Height
22 in
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
2 Wall Alcove, 3 Wall Alcove, Drop-in
Number Of Jets
8
Pump Location
Reversible
Shape
Rectangular
Type
HKAY7442AWP
UL Listed
Yes
Volts
120V
Width
42 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday