Kimberly 72 x 40 in. Soaker Drop-In Bathtub with End Drain in White

Part #HKIM7240ATOWHI  |  Item #4355736  |  Manufacturer Part #KIM7240ATO-WHI

$ 2,551.50 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Oval drop-in with end drain
  • Includes built in armrests
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 90 gal

Collection: Kimberly

Color Finish: White

Color Finish Category: Whites

Depth: 19-1/2 in

Drain Location: End

GSA Approved: No

Height: 24 in

IAPMO Listed: Yes

Installation Type: Drop-in

Material: [Acrylic, Reinforced Fiberglass]

Overall Length: 72 in

Overall Width: 40 in

Size: 72 in x 40 in

UL Listed: Yes