60 x 36 in. Soaker Drop-In Bathtub with Left Drain in White
Kona 60 x 36 in. Soaker Drop-In Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 3 sided tile flange
- Gel coat drop-in model
- Gel coat drop-in model with RH or LH drain
- Made in the U.S.A
- Soaking tub only bath therapy type
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 35 gal
- Collection:
- Kona
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15 in
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 16-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Size:
- 60 in x 36 in
- UL Listed:
- No