60 x 42 in. 40 gal Gelcoat Rectangle Drop-In Bathtub with Left Hand Drain in White
Kona 60 x 42 in. 40 gal Gelcoat Rectangle Drop-In Bathtub with Left Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 3 sided tile flange
- Specify LH or RH Drain
- Gel coat drop-in model
- Made in the U.S.A
- Soaking tub only bath therapy type
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 40 gal
- Collection:
- Kona
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12-1/2 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 15 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Fiberglass
- Shape:
- Rectangular
- UL Listed:
- Yes
- Width:
- 42 in