Hydro Systems

Kona 60 x 42 in. Drop-In Bathtub with Left Drain in White

Part #HKON6018GTOWHILH  |  Manufacturer Part #KON6018GTO-WHI-LH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gel coat drop-in model
  • Includes 3 sided tile flange
  • Left-hand drain
  • Soaking tub only bath therapy type
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 45 gal

Collection: Kona

Color Finish: White

Color Finish Category: Whites

Depth: 14-3/4 in

Drain Location: Left

GSA Approved: No

Height: 18 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: [Acrylic, Reinforced Fiberglass]

Overall Length: 60 in

Overall Width: 42 in

Shape: Rectangular

Size: 60 in x 42 in

Type: HKON6018GTOLH

UL Listed: Yes