Hydro Systems

Lacey™ 60 x 30 in. Drop-In Bathtub with End Drain in White

Part #HFWLAC6030ATOWHI  |  Manufacturer Part #FWLAC6030ATO-WHI-

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangle drop-in with end-drain
  • Includes cable waste and overflow
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 60 gal

Collection: Lacey™

Color Finish: White

Color Finish Category: Whites

Depth: 17-1/2 in

Drain Location: End

GSA Approved: No

Height: 20 in

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

Overall Length: 60 in

Overall Width: 30 in

Shape: Rectangular

Size: 60 in x 30 in

Type: HFWLAC6030ATO

UL Listed: Yes