Hydro Systems
Lacey™ 60 x 32 in. Soaker Drop-In Bathtub with End Drain in Bone
Part #HLAC6032ATOBON | Item #4212586 | Manufacturer Part #LAC6032ATO-BON
Product Details
- Manufactured with high-quality acrylic
- Rectangle drop-in with end-drain
- Includes cable waste and overflow
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Documents
Specifications
ADA Compliant: No
Bathtub Shape: Rectangle
CARB OTC LEED Compliant: No
Capacity: 65 gal
Collection: Lacey™
Color Finish: Bone
Color Finish Category: Neutrals
Depth: 17-1/2 in
Drain Location: End
GSA Approved: No
Height: 20 in
IAPMO Listed: Yes
Installation Type: Drop-in
Material: [Acrylic, Reinforced Fiberglass]
Overall Length: 60 in
Overall Width: 32 in
Shape: Rectangular
Size: 60 in x 32 in
UL Listed: Yes