Hydro Systems

Lacey™ 60 x 36 in. Drop-In Bathtub in White

Part #HARLAC6036TOWHFEI  |  Manufacturer Part #ARLACEY6036TOWHFEI

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Collection: Lacey™

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

Overall Length: 60 in

Overall Width: 36 in

Size: 60 in x 36 in

UL Listed: No