60 x 36 in. Drop-In Bathtub with End Drain in Biscuit
Lacey™ 60 x 36 in. Drop-In Bathtub with End Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangle drop-in with end-drain
- Includes cable waste and overflow
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Extra thick reinforced fiberglass
- Soaking Tub only bath therapy type
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 65 gal
- Collection:
- Lacey™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 17-1/2 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in, 2 Wall Alcove, 3 Wall Alcove, Undermount
- Material:
- Acrylic, Fiberglass
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Shape:
- Rectangular
- UL Listed:
- Yes