Lacey™ 71-1/2 x 35-3/4 in. Combo Drop-In Bathtub with Center Drain in Biscuit

Part #HLAC7236ATABISFEI  |  Item #4156660  |  Manufacturer Part #LAC7236ATA-BIS FEI SPEC

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 13.5

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 90 gal

Collection: Lacey™

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Center

Height: 20 in

IAPMO Listed: No

Installation Type: Drop-in

Material: [Acrylic, Fiberglass]

Number Of Jets: 6

Overall Length: 71-1/2 in

Overall Width: 35-3/4 in

Size: 71-1/2 in x 35-3/4 in

UL Listed: Yes

Volts: 120V