72 x 36 in. Drop-In Bathtub with End Drain in White

You last purchased this on
 
Hydro Systems

Lacey™ 72 x 36 in. Drop-In Bathtub with End Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydro Systems

Lacey™ 72 x 36 in. Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #HLAC7236ATOWHI
  • Item #4355743
  • Manufacturer Part #LAC7236ATO-WHI
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rectangle drop-in with end-drain
  • Includes cable waste and overflow
  • Manufactured with high-quality acrylic
  • Made in the U.S.A
  • Extra thick reinforced fiberglass
  • Soaking Tub only bath therapy type
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
90 gal
Collection:
Lacey™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-1/2 in
Drain Location:
End
GSA Approved:
No
Height:
20 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Acrylic, Fiberglass
Overall Length:
72 in
Overall Width:
36 in
Shape:
Rectangular
UL Listed:
Yes