Hydro Systems Liliana 66 x 42 in. Oval Whirlpool Bathtub with Thermal Air System and Rear Center Drain in White

HLIL6642ATAWHI

Manufacturer Part #: LIL6642ATA-WHI

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manufactured with high-quality acrylic
  • Oval drop-in with side center drain
  • Must specify lip height when ordering
  • Thermal air system includes small air injectors at the base of the tub
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A

SPECIFICATIONS

ADA Compliant
No
AMP
20
Bathtub Shape
Oval
Capacity
95 gal
Collection
Liliana
Depth
18 in
Drain Location
Center
Height
23 in
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
Deck Mount, Undermount
Number Of Jets
8
Overall Width
42 in
Pump Location
Reversible
Shape
Oval
Type
HLIL6642ATA
UL Listed
Yes
Volts
120V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday