Hydro Systems

Liliana 66 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in White

Part #HLIL6642AWPWHI  |  Manufacturer Part #LIL6642AWP-WHI

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Oval drop-in with side center drain
  • Must specify lip height when ordering
  • Includes 8 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 95 gal

Collection: Liliana

Color Finish: White

Color Finish Category: Whites

Depth: 18 in

Drain Location: Center

Height: 23 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: [Deck Mount, Undermount]

Material: [Acrylic, Reinforced Fiberglass]

Number Of Jets: 8

Overall Length: 66 in

Overall Width: 42 in

Pump Location: Reversible

Shape: Rectangular

Size: 66 in x 42 in

Type: HLIL6642AWP

UL Listed: Yes

Volts: 120V