72 x 38 in. Hydroluxe Solid Surface Oval Soaking Bathtub Only with Center Drain in White

You last purchased this on
 
Hydro Systems

Logan 72 x 38 in. Hydroluxe Solid Surface Oval Soaking Bathtub Only with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydro Systems

Logan 72 x 38 in. Hydroluxe Solid Surface Oval Soaking Bathtub Only with Center Drain in White

  • Fast #
  • Part #HLOG7238MTOWHI
  • Item #4374151
  • Manufacturer Part #LOG7238MTO-WHI
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Freestanding bathtub with center drain
  • Linear Integral waste and overflow
  • Hydroluxe solid surface bathtub
  • Made in the U.S.A
  • 113 gallon water capacity
  • Soaking tub only bath therapy type
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
113 gal
Collection:
Logan
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17 in
Drain Location:
Center
GSA Approved:
No
Height:
20 in
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Length:
72 in
Material:
Hydroluxe Solid Surface
UL Listed:
Yes
Width:
38 in