Hydro Systems Logan 72 x 38 in. Oval Whirlpool Bathtub with Thermal Air System and Center Drain in White

HLOG7238MTAWHI

Manufacturer Part #: LOG7238MTA-WHI

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Hydroluxe solid surface bathtub
  • Freestanding bathtub with center drain
  • Linear Integral waste and overflow
  • Thermal air system is available as a remote blower system only
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A

SPECIFICATIONS

ADA Compliant
No
AMP
20
CARB OTC LEED Compliant
No
Capacity
113 gal
Collection
Logan
Color Finish
White
Color Finish Category
Whites
Depth
17 in
Drain Location
Center
Height
23 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
72 in
Material
Hydroluxe Solid Surface
Type
HLOG7238MTA
UL Listed
Yes
Volts
120V
Width
38 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday