Hydro Systems

Lorraine 60 x 42 in. Soaker Drop-In Bathtub with Center Drain in White

Part #HLOR6042ATOWHI  |  Manufacturer Part #LOR6042ATO-WHI

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Oval drop-in with side center drain
  • Must specify lip height when ordering
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 70 gal

Collection: Lorraine

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 18 in

Drain Location: Center

GSA Approved: No

Height: 22 in

IAPMO Listed: Yes

Installation Type: Drop-in

Material: [Acrylic, Reinforced Fiberglass]

Overall Length: 60 in

Overall Width: 42 in

Shape: Oval

Size: 60 in x 42 in

Type: HLOR6042ATO

UL Listed: Yes