Hydro Systems

Makyla 75 x 48 in. Whirlpool Drop-In Bathtub with Center Drain in White

Part #HMAK7548ACOWHI  |  Item #4213620  |  Manufacturer Part #MAK7548ACO-WHI

$ 6,547.50 EACH

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Manufactured with high-quality acrylic
  • Two person rectangular drop-in
  • Includes two built in seats and armrests
  • Thermal air system includes small air injectors at the base of the tub
  • Includes 6 standard polished chrome whirlpool jets
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: [13.5, 20]

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 95 gal

Collection: Makyla

Color Finish: White

Color Finish Category: Whites

Depth: 19-1/4 in

Drain Location: Center

Height: 21 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: [Deck Mount, Undermount]

Material: [Acrylic, Reinforced Fiberglass]

Number Of Jets: 8

Overall Length: 75 in

Overall Width: 48 in

Pump Location: Reversible

Shape: Rectangular

Size: 75 in x 48 in

Type: HMAK7548ACO

UL Listed: Yes

Volts: 120V