60 x 42 in. Combo Drop-In Bathtub with Center Drain in White

You last purchased this on
 
Hydro Systems

Monterey 60 x 42 in. Combo Drop-In Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydro Systems

Monterey 60 x 42 in. Combo Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #HMON6042ATAWHI
  • Item #4211301
  • Manufacturer Part #MON6042ATA-WHI
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rectangular drop-in tub with side center drain
  • Built in lumbar support
  • Manufactured with high-quality acrylic
  • Made in the U.S.A
  • Includes Hydro "Soft Touch" electronic control panel
  • Thermal air system includes small air injectors at the base of the tub
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
85 gal
Collection:
Monterey
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22-1/4 in
Drain Location:
Center
Height:
24-3/4 in
Horsepower:
2-1/4 hp
IAPMO Listed -:
Yes
Installation Type:
Deck Mount, Undermount
Material:
Plastic, Reinforced Fiberglass
Material Type:
Acrylic
Number of Jets:
8
Overall Length:
60 in
Overall Width:
42 in
Pump Location:
Reversible
Shape:
Rectangular
Size:
60 in x 42 in
UL Listed:
Yes
Volts:
120V