Hydro Systems

Monterey 60 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in White

Part #HMON6042ACOWHI  |  Manufacturer Part #MON6042ACO-WHI

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular drop-in tub with side center drain
  • Built in lumbar support
  • Thermal air system includes small air injectors at the base of the tub
  • Includes 8 standard polished chrome whirlpool jets
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 13.5, 20

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 85 gal

Collection: Monterey

Color Finish: White

Color Finish Category: Whites

Depth: 22-1/4 in

Drain Location: Center

Height: 24-3/4 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: Deck Mount, Undermount

Material: Acrylic, Reinforced Fiberglass

Number Of Jets: 8

Overall Length: 60 in

Overall Width: 42 in

Pump Location: Reversible

Shape: Rectangular

Size: 60 in x 42 in

Type: HMON6042ACO

UL Listed: Yes

Volts: 120V