Hydro Systems

Monterey 60 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in White

Part #HMON6042AWPWHI  |  Item #4213432  |  Manufacturer Part #MON6042AWP-WHI

$ 3,562.50 EACH

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular drop-in tub with side center drain
  • Built in lumbar support
  • Includes 8 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 85 gal

Collection: Monterey

Color Finish: White

Color Finish Category: Whites

Depth: 22-1/4 in

Drain Location: Center

Height: 24-3/4 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: [Drop-in, 2 Wall Alcove, 3 Wall Alcove]

Material: [Acrylic, Reinforced Fiberglass]

Number Of Jets: 8

Overall Length: 60 in

Overall Width: 42 in

Pump Location: Reversible

Shape: Rectangular

Size: 60 in x 42 in

Type: HMON6042AWP

UL Listed: Yes

Volts: 120V