Hydro Systems

Monterey 72 x 41-3/4 in. Whirlpool Drop-In Bathtub with Center Drain in White

Part #HMON7242ACOWHI  |  Item #4212262  |  Manufacturer Part #MON7242ACO-WHI

$ 5,302.50 EACH

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular drop-in tub with side center drain
  • Built in lumbar support
  • Thermal air system includes small air injectors at the base of the tub
  • Includes 8 standard polished chrome whirlpool jets
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: [13.5, 20]

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 90 gal

Collection: Monterey

Color Finish: White

Color Finish Category: Whites

Depth: 22-1/4 in

Drain Location: Center

Height: 24-3/4 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: [Drop-in, 2 Wall Alcove, 3 Wall Alcove]

Material: [Acrylic, Reinforced Fiberglass]

Number Of Jets: 8

Overall Length: 72 in

Overall Width: 41-3/4 in

Pump Location: Reversible

Shape: Rectangular

Size: 72 in x 41-3/4 in

Type: HMON7242ACO

UL Listed: Yes

Volts: 120V