Hydro Systems

Mystique™ 77-1/2 x 43-3/4 in. Whirlpool Drop-In Bathtub with Center Drain in White

Part #HMYS7844AWPWHI  |  Item #4213061  |  Manufacturer Part #MYS7844AWP-WHI

$ 4,935.00 EACH

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular drop-in two person tub
  • Includes built-in pillows and tiered lip
  • Includes 10 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 110 gal

Collection: Mystique™

Color Finish: White

Color Finish Category: Whites

Depth: 18-1/4 in

Drain Location: Center

Height: 22-1/4 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: Deck Mount

Material: [Acrylic, Reinforced Fiberglass]

Number Of Jets: 10

Overall Length: 77-1/2 in

Overall Width: 43-3/4 in

Pump Location: Reversible

Shape: Rectangular

Size: 77-1/2 in x 43-3/4 in

Type: HMYS7844AWP

UL Listed: Yes

Volts: 120V