Hydro Systems

Natalie 78 x 44 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit

Part #HNAT7844AWPBIS  |  Manufacturer Part #NAT7844AWP-BIS

Call for Pricing EACH

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Oval drop-in with side center drain
  • Includes built-in armrests
  • Includes 8 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 105 gal

Collection: Natalie

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 18 in

Drain Location: Center

Height: 28 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: Deck Mount

Material: [Acrylic, Reinforced Fiberglass]

Number Of Jets: 8

Overall Length: 78 in

Overall Width: 44 in

Pump Location: Reversible

Shape: Oval

Size: 78 in x 44 in

Type: HNAT7844AWP

UL Listed: Yes

Volts: 120V