Hydro Systems

Padded Headrest Pillow in Black

Part #H41128  |  Manufacturer Part #41.128

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Black

Color Finish Category: Blacks

GSA Approved: No

IAPMO Listed: No

Type: H41128