Hydro Systems Picasso 72 x 40 in. 125 gal Acrylic and Fiberglass Oval Freestanding Bathtub with Left Hand Drain

HMPI7240ATO

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 gallon water capacity
  • Freestanding bathtub with end drain
  • Integral waste and overflow (standard round cover)
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Soaking tub only bath therapy type

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
125 gal
Collection
Picasso
Color Finish
White
Color Finish Category
Whites
Depth
20 in
Drain Location
End
GSA Approved
No
Height
27 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
72 in
Material
Acrylic, Reinforced Fiberglass
Shape
Oval
Type
HMPI7240ATO
UL Listed
Yes
Width
40 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday