Picasso Maestro 60 x 36 in. Oval Whirlpool Bathtub with Thermal Air System and Right Hand Drain in White

Part #HMPI6036ATAWHI  |  Item #5126866  |  Manufacturer Part #MPI6036ATA-WHI

$ 8,255.05 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Freestanding bathtub with end drain
  • Integral waste and overflow (standard round cover)
  • Thermal air system is available as a remote blower system only
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 65 gal

Collection: Picasso Maestro

Color Finish: White

Color Finish Category: Whites

Depth: 17-3/4 in

Drain Location: End

Height: 21 in

IAPMO Listed: Yes

Installation Type: Freestanding

Length: 60 in

Material: [Acrylic, Reinforced Fiberglass]

Pump Location: Rear

Shape: Oval

UL Listed: Yes

Volts: 120V

Width: 36 in