Picasso Maestro 66 x 36 in. Oval Whirlpool Bathtub with Thermal Air System and Center Drain in Biscuit

Part #HMPI6636ATABIS  |  Item #4711612  |  Manufacturer Part #MPI6636ATA-BIS

$ 9,933.88 EACH

Color/Finish:
Biscuit

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Freestanding bathtub with center drain
  • Integral waste and overflow (standard round cover)
  • Thermal air system is available as a remote blower system only
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 85 gal

Collection: Picasso Maestro

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 17-1/2 in

Drain Location: Center

Height: 27 in

IAPMO Listed: Yes

Installation Type: Freestanding

Length: 66 in

Material: [Acrylic, Reinforced Fiberglass]

Pump Location: Reversible

UL Listed: Yes

Volts: 120V

Width: 36 in