66 x 36 in. Oval Whirlpool Bathtub with Thermal Air System and Center Drain in White

You last purchased this on
 
Hydro Systems

Picasso Maestro 66 x 36 in. Oval Whirlpool Bathtub with Thermal Air System and Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydro Systems

Picasso Maestro 66 x 36 in. Oval Whirlpool Bathtub with Thermal Air System and Center Drain in White

  • Fast #
  • Part #HMPI6636ATAWHI
  • Item #4711724
  • Manufacturer Part #MPI6636ATA-WHI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Freestanding bathtub with center drain
  • Integral waste and overflow (standard round cover)
  • Manufactured with high-quality acrylic
  • Made in the U.S.A
  • Includes Hydro "Soft Touch" electronic control panel
  • Thermal air system is available as a remote blower system only
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
85 gal
Collection:
Picasso Maestro
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-1/2 in
Drain Location:
Center
Height:
27 in
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Length:
66 in
Material:
Plastic, Reinforced Fiberglass
Material Type:
Acrylic
Pump Location:
Reversible
UL Listed:
Yes
Volts:
120V
Width:
36 in