72 x 40 in. Oval Whirlpool Bathtub with Thermal Air System and Left Hand Drain in White

You last purchased this on
 
Hydro Systems

Picasso Maestro 72 x 40 in. Oval Whirlpool Bathtub with Thermal Air System and Left Hand Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydro Systems

Picasso Maestro 72 x 40 in. Oval Whirlpool Bathtub with Thermal Air System and Left Hand Drain in White

  • Fast #
  • Part #HMPI7240ATAWHI
  • Item #4711788
  • Manufacturer Part #MPI7240ATA-WHI
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Freestanding bathtub with end drain
  • Integral waste and overflow (standard round cover)
  • Manufactured with high-quality acrylic
  • Made in the U.S.A
  • Includes Hydro "Soft Touch" electronic control panel
  • Thermal air system is available as a remote blower system only
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
125 gal
Collection:
Picasso Maestro
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
20 in
Drain Location:
Center
Height:
27 in
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Length:
72 in
Material:
Plastic, Reinforced Fiberglass
Material Type:
Acrylic
Pump Location:
Rear
UL Listed:
Yes
Volts:
120V
Width:
40 in