Hydro Systems

Regan 54 x 36 in. Acrylic Rectangle Whirlpool in White

Part #HREG5436AWPWHIRH  |  Manufacturer Part #REG5436AWP-WHI-RH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular alcove model with built in skirt and right hand drain
  • Includes built-in three wall tile flange
  • Includes 1.25 HP Whirlpool System
  • Includes 6 directional, volume controllable jets
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 55 gal

Collection: Regan

Color Finish: White

Color Finish Category: Whites

Depth: 17-1/2 in

Drain Location: End

Height: 19 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 54 in

Material: [Acrylic, Reinforced Fiberglass]

Number Of Jets: 6

UL Listed: Yes

Volts: 115V

Width: 36 in