60 x 32 in. Whirlpool Drop-In Bathtub with End Drain in White

You last purchased this on
 
Hydro Systems

Regan 60 x 32 in. Whirlpool Drop-In Bathtub with End Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydro Systems

Regan 60 x 32 in. Whirlpool Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #HREG6032AWPWHILH
  • Item #5126728
  • Manufacturer Part #REG6032AWP-WHI-LH
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rectangular alcove model with built in skirt and left hand drain
  • Includes built-in three wall tile flange
  • Manufactured with high-quality acrylic
  • Made in the U.S.A
  • Includes 6 directional, volume controllable jets
  • Includes 1.25 HP Whirlpool System
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
45 gal
Collection:
Regan
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
15-1/2 in
Drain Location:
End
GSA Approved:
No
Height:
18 in
Horsepower:
1-1/2 hp
IAPMO Listed -:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Plastic, Reinforced Fiberglass
Material Type:
Acrylic
Number of Jets:
6
Overall Length:
60 in
Overall Width:
32 in
Size:
60 in x 32 in
UL Listed:
Yes
Volts:
115V
Width:
32 in