66 x 32 in. Drop-In Bathtub with End Drain in White
Regan 66 x 32 in. Drop-In Bathtub with End Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular alcove model with built in skirt and left or right hand drain
- Includes built-in three wall tile flange
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes silent air induction
- Soaking tub only bath therapy type
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 45 gal
- Collection:
- Regan
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12-1/2 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 15 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 66 in
- Material:
- Plastic, Reinforced Fiberglass
- Material Type:
- Acrylic
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- Shape:
- Rectangular
- Size:
- 66 in x 32 in
- UL Listed:
- Yes
- Width:
- 32 in