Hydro Systems Regan 72 x 32 in. Bathtub Only in White

HREG7232ATOWH

Manufacturer Part #: REG7232ATO

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manufactured with high-quality acrylic
  • Rectangular alcove model with built in skirt and left or right hand drain
  • Includes built-in three wall tile flange
  • Soaking tub only bath therapy type
  • Made in the U.S.A

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Rectangle
Capacity
60 gal
Collection
Regan
Depth
17-1/2 in
Drain Location
End
Height
20 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Shape
Rectangular
Type
HREG7232ATOWH
UL Listed
Yes
Width
32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday