72 x 33-3/4 in. 60 gal 3-Wall Alcove Rectangle Bathtub with Left Hand Drain in White

You last purchased this on
 
Hydro Systems

Regan 72 x 33-3/4 in. 60 gal 3-Wall Alcove Rectangle Bathtub with Left Hand Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydro Systems

Regan 72 x 33-3/4 in. 60 gal 3-Wall Alcove Rectangle Bathtub with Left Hand Drain in White

  • Fast #
  • Part #HREG7232ATOWHI
  • Item #4212082
  • Manufacturer Part #REG7232ATO-WHI
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rectangular alcove model with built in skirt and left or right hand drain (must specify RH or LH)
  • Includes built-in three wall tile flange
  • Manufactured with high-quality acrylic
  • Made in the U.S.A
  • Includes air switch control
  • Thermal air system includes small air injectors at the base of the tub
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
60 gal
Collection:
Regan
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-1/2 in
Drain Location:
End
GSA Approved:
No
Height:
20 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
72 in
Material:
Fiberglass
Shape:
Rectangular
UL Listed:
Yes
Width:
32 in