0 items

Hydro Systems Regan Soaking Tub in White

HREG6632ATOWHILH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Includes built-in three wall tile flange
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Rectangular alcove model with built in skirt and left hand drain
  • Soaking tub only bath therapy type

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
55 gal
Collection
Regan
Color Finish
White
Color Finish Category
Whites
Depth
15-1/2 in
Drain Location
Left
GSA Approved
No
Height
18 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
66 in
Material
Acrylic, Reinforced Fiberglass
Shape
Rectangular
Type
HREG6632ATOLH
UL Listed
Yes
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday