Hydro Systems Riley 66 x 42 in. 85 gal Acrylic and Reinforced Fiberglass Oval Drop-In Bathtub with Left Hand Drain

HRIL6642ATO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extra thick reinforced fiberglass
  • Includes built-in armrests and lumbar support
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Oval drop-in with end-drain
  • Soaking Tub only bath therapy type

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
85 gal
Collection
Riley
Color Finish
White
Color Finish Category
Whites
Depth
18 in
Drain Location
End
GSA Approved
No
Height
20-1/2 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic, Reinforced Fiberglass
Shape
Oval
Type
HRIL6642ATO
UL Listed
Yes
Width
41-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday