Rockwell 66 x 36 in. 80 gal Acrylic and Fiberglass Rectangle Freestanding Bathtub with Center Drain in White

Part #HMRC6636ATOWHI  |  Item #5126357  |  Manufacturer Part #MRC6636ATO-WHI

$ 5,738.91 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Freestanding bathtub with center drain
  • Integral waste and overflow (standard round cover)
  • Soaking tub only bath therapy type
  • 80 gallon water capacity
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 80 gal

Collection: Rockwell

Color Finish: White

Color Finish Category: Whites

Depth: 18-3/4 in

Drain Location: Center

GSA Approved: No

Height: 24 in

IAPMO Listed: Yes

Installation Type: Freestanding

Length: 66 in

Material: [Acrylic, Reinforced Fiberglass]

Shape: Rectangular

UL Listed: Yes

Width: 36 in