61 x 32 in. Composite Oval Metro Bathtub with Right Hand Drain in White
Rodeo 61 x 32 in. Composite Oval Metro Bathtub with Right Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Freestanding bathtub with end drain
- Linear Integral waste and overflow
- Hydroluxe solid surface bathtub
- Made in the U.S.A
- 85 gallon water capacity
- Soaking tub only bath therapy type
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 85 gal
- Collection:
- Rodeo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-1/2 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 29-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 61 in
- Material:
- Hydroluxe Solid Surface
- UL Listed:
- Yes
- Width:
- 32 in