Hydro Systems

Rodeo 61 x 32 in. Freestanding Bathtub with Right Drain in White

Part #HFWROD6132HTO  |  Manufacturer Part #FWROD6132HTO

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stone resin solid surface bathtub
  • Freestanding bathtub with end drain
  • Linear Integral waste and overflow
  • Soaking tub only bath therapy type
  • 85 gallon water capacity
  • Made in the U.S.A

Specifications

ADA Compliant: No

Application: Residential

Basin Depth: 17 in

Basin Length: 48 in

Basin Shape: Oval

Basin Width: 23 in

Bathtub Shape: Oval

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

Capacity: 85 gal

Clawfoot Included: No

Collection: Rodeo

Color Finish: White

Color Finish Category: Whites

Drain Included: Yes

Drain Location: Right

Faucet Included: No

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Freestanding

Material: HydroLuxe SS™

NSF Certified: No

Overall Height: 29-1/2 in

Overall Length: 61 in

Overall Width: 32 in

Shape: Oval

Size: 61 in x 32 in x 29-1/2 in

UL Listed: Yes

Weight: 235