65-3/4 x 43-1/2 in. Combo Drop-In Bathtub with Center Drain in White
Savannah 65-3/4 x 43-1/2 in. Combo Drop-In Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oval drop-in with side center drain
- Includes built-in armrests
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes Hydro "Soft Touch" electronic control panel
- Thermal air system includes small air injectors at the base of the tub
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80 gal
- Collection:
- Savannah
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 23-3/4 in
- Horsepower:
- 2-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- Material Type:
- Acrylic
- Number of Jets:
- 10
- Overall Length:
- 65-3/4 in
- Overall Width:
- 43-1/2 in
- Size:
- 65-3/4 in x 43-1/2 in
- UL Listed:
- Yes