Hydro Systems

Savannah 66 x 44 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit

Part #HSAV6644AWPBIS  |  Manufacturer Part #SAV6644AWP-BIS

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Oval drop-in with side center drain
  • Includes built-in armrests
  • Includes 6 swirling whirlpool jets and 4 directional whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 13.5

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 80 gal

Collection: Savannah

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 23-3/4 in

Drain Location: Center

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: Drop-in

Material: [Acrylic, Fiberglass]

Material Type: PVC

Number Of Jets: 10

Overall Length: 66 in

Overall Width: 44 in

Size: 66 in x 44 in

UL Listed: Yes

Volts: 120V