74 x 44 in. Soaker Drop-In Bathtub in Biscuit
Savannah 74 x 44 in. Soaker Drop-In Bathtub in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oval drop-in with side center drain
- Includes built-in armrests
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Extra thick reinforced fiberglass
- Soaking Tub only bath therapy type
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 95 gal
- Collection:
- Savannah
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 21-1/4 in
- GSA Approved:
- No
- Height:
- 23-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic
- Overall Length:
- 74 in
- Overall Width:
- 44 in
- UL Listed:
- Yes