Hydro Systems Solo 19-3/4 x 72 x 36 in. Acrylic Rectangular Tub with Whirlpool System and Left Hand Drain in White

HSOL7236AWPWHI

Manufacturer Part #: SOL7236AWP-WHI

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manufactured with high-quality acrylic
  • Rectangular drop-in model with end-drain
  • Includes built-in arm rests
  • Includes 6 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A

SPECIFICATIONS

ADA Compliant
No
AMP
20
CARB OTC LEED Compliant
No
Capacity
60 gal
Collection
Solo
Color Finish
White
Color Finish Category
Whites
Depth
16-1/2 in
Drain Location
End
Height
19 in
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
2 Wall Alcove, 3 Wall Alcove, Drop-in
Length
71-3/4 in
Material
Acrylic, Reinforced Fiberglass
Shape
Rectangular
Type
HSOL7236AWP
UL Listed
Yes
Volts
120V
Width
36 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday