Hydro Systems

Solo 60-1/4 x 32-1/4 in. Drop-In Bathtub with End Drain in Biscuit

Part #HSOL6032ATOBIS  |  Manufacturer Part #SOL6032ATO-BIS

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular drop-in model with end-drain
  • Includes built-in arm rests
  • Soaking tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 45 gal

Collection: Solo

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 16-1/4 in

Drain Location: End

GSA Approved: No

Height: 18-1/4 in

IAPMO Listed: Yes

Installation Type: Drop-in

Material: [Acrylic, Reinforced Fiberglass]

Overall Length: 60-1/4 in

Overall Width: 32-1/4 in

Shape: Rectangular

Size: 60-1/4 in x 32-1/4 in

UL Listed: Yes