Solo 60 x 32 in. Air Bath Drop-In Bathtub with End Drain in Biscuit

Part #HSOL6032ATABIS  |  Item #4212291  |  Manufacturer Part #SOL6032ATA-BIS

$ 3,514.95 EACH

Color/Finish:
Biscuit

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular drop-in model with end-drain
  • Includes built-in arm rests
  • Thermal air system includes small air injectors at the base of the tub
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 15

Basin Depth: 16-1/4 in

Bathtub Shape: Rectangle

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

Capacity: 45 gal

Collection: Solo

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 16-1/4 in

Drain Included: Yes

Drain Location: End

GSA Approved: No

Height: 18-1/4 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: [Drop-in, Deck Mount, Undermount]

Length: 60 in

Material: [Acrylic, Reinforced Fiberglass]

NSF Certified: No

Overall Height: 19 in

Overall Length: 60 in

Overall Width: 32 in

Pump Location: Reversible

Shape: Rectangular

Size: 60 in x 32 in

UL Listed: Yes

Volts: 115V

Width: 32 in

cUPC Certified: No