Hydro Systems Solo 66 x 30 x 19 in. Acrylic and FRP Drop-In Rectangle Bathtub Only with End Drain in White

HSOL6630ATOWHI

Manufacturer Part #: SOL6630ATO-WHI

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manufactured with high-quality acrylic
  • Rectangular drop-in model with end-drain
  • Includes built-in arm rests
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
55 gal
Collection
Solo
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
16-1/2 in
Drain Location
End
GSA Approved
No
Height
19 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
66 in
Material
Acrylic, Fiber Reinforced Plastic
UL Listed
Yes
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday