66 x 34 in. Combo Drop-In Bathtub with End Drain in White

You last purchased this on
 
Hydro Systems

Solo 66 x 34 in. Combo Drop-In Bathtub with End Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydro Systems

Solo 66 x 34 in. Combo Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #HSOL6634ATAWHI
  • Item #4212036
  • Manufacturer Part #SOL6634ATA-WHI
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rectangular drop-in model with end-drain
  • Includes built-in arm rests
  • Manufactured with high-quality acrylic
  • Made in the U.S.A
  • Includes Hydro "Soft Touch" electronic control panel
  • Thermal air system includes small air injectors at the base of the tub
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
55 gal
Collection:
Solo
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-1/4 in
Drain Location:
End
Height:
18-3/4 in
Horsepower:
2-1/4 hp
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Plastic, Reinforced Fiberglass
Material Type:
Acrylic
Number of Jets:
6
Overall Length:
66 in
Overall Width:
34 in
Size:
66 in x 34 in
UL Listed:
Yes