66 x 34 in. Drop-In Bathtub with End Drain in Biscuit
Solo 66 x 34 in. Drop-In Bathtub with End Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular drop-in model with end-drain
- Includes built-in arm rests
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Extra thick reinforced fiberglass
- Soaking Tub only bath therapy type
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 55 gal
- Collection:
- Solo
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 18-3/4 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 18-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- Material Type:
- Acrylic
- Overall Length:
- 66 in
- Overall Width:
- 34 in
- Shape:
- Rectangular
- Size:
- 66 in x 34 in
- UL Listed:
- Yes