Hydro Systems
Solo 72 x 36 in. Air Bath Drop-In Bathtub with End Drain in Biscuit
Part #HSOL7236ATOBIS | Item #4212083 | Manufacturer Part #SOL7236ATO-BIS
Product Details
- Manufactured with high-quality acrylic
- Rectangular drop-in model with end-drain
- Includes built-in arm rests
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Documents
Specifications
ADA Compliant: No
AMP: 20
Basin Depth: 16-1/4 in
Bathtub Shape: Rectangle
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
Capacity: 60 gal
Collection: Solo
Color Finish: Biscuit
Color Finish Category: Neutrals
Drain Included: No
Drain Location: End
GSA Approved: No
Horsepower: 2-1/4 hp
IAPMO Listed: Yes
Installation Type: Drop-in
Material: [Acrylic, Reinforced Fiberglass]
NSF Certified: No
Number Of Jets: 6
Overall Height: 19 in
Overall Length: 72 in
Overall Width: 36 in
Size: 72 in x 36 in
UL Listed: Yes
cUPC Certified: No